Vaya Cove, 30K, 45.5"

Item #: 0919297

Cat #: 350-000004-08

UPC:

Call for price
Company wide:
0 in stock
LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required.

Overview

LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required.
Also known as: 350-000004-08, CKI35000000408

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 24
Length: 45.500 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 45.500 in
Volts AC: 24
Light Technology: LED