Vaya Cove, 30K, 11.8"

Item #: 0919296

Cat #: 350-000004-06

UPC:

Call for price
Company wide:
0 in stock
LED Accent Light, Vaya Cove, Length: 11.8", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required.

Overview

LED Accent Light, Vaya Cove, Length: 11.8", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required.
Also known as: 350-000004-06, CKI35000000406

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 24
Light Technology: LED
Length: 1 ft, 12 in
Volts AC: 24
Color Temperature: 3000 (Warm White)
Light Technology: LED