Jumper Cable, 59"

Item #: 0919292
Cat #: 308-000001-20
UPC:
Call for price
Company wide:
0 in stock
Jumper Cable, Length: 59", Color: White. Formally known as 308-000001-05

Overview

Jumper Cable, Length: 59", Color: White. Formally known as 308-000001-05
Also known as: 308-000001-20, CKI30800000120

Specifications

Length: 59 in
Type: Accessory
Color: White
Length: 59 in
Color: White
Type: Accessory

Customer Reviews

No reviews for this product
(0)