This product has been discontinued.

Vaya Cove 100W 120-277V Power Supply
Item #: 0919290
Cat #: 309-000001-00
UPC:
Company wide:
0
in stock
Discontinued
LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts. Non-Dimmable
Overview
LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts. Non-Dimmable
Also known as: 309-000001-00, CKI30900000100
Specifications
| Wattage: | 100 |
| Volts AC: | 230, 120, 277 |
| Light Technology: | LED |
| Dimmable: | No |
| Wattage: | 100 |
| Light Technology: | LED |
| Volts AC: | 230, 120, 277 |
| Dimmable: | No |