PL Socket G23&G23-2 Horizontal Snap-In

Item #: 0919194

Cat #: 90-1540

UPC: 045923915406

Company wide:
0 in stock
Documents & Guides
Horizontal Snap-In Socket; 2-Pin Lamps; G23-G23-2 Base For: CF5, 7, 9DS And CF9DD; 75W; 600V

Overview

Horizontal Snap-In Socket; 2-Pin Lamps; G23-G23-2 Base For: CF5, 7, 9DS And CF9DD; 75W; 600V
Also known as: 045923915406, 90-1540, SAT901540

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600