Q45 Series Rectangle Sensor, 1.8M

Item #: 0919188

Cat #: Q45BW22DLQ1

UPC:

Company wide:
0 in stock
Q45 Series Rectangle Sensor Emitter, Range: 1.8 M; Input: 90-250 VAC, Output: No Outputs, Cable: Micro 4-Pin Integral QD, Sensing Beam: Infrared LED

Overview

Q45 Series Rectangle Sensor Emitter, Range: 1.8 M; Input: 90-250 VAC, Output: No Outputs, Cable: Micro 4-Pin Integral QD, Sensing Beam: Infrared LED
Also known as: Q45BW22DLQ1, BANQ45BW22DLQ1

Specifications

Material: Acrylic, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts AC Range: 90 - 250
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Color: Red, Yellow
IP/NEMA Rating: NEMA 6P, IP67
Volts AC Range: 90 - 250