1/2" 45 Degree Liquid Tight Connector

Item #: 0919070

Cat #: PV0500LT5045

UPC: 847656070991

$ 146.66 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45° Angle, Size: 1/2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, 45° Angle, Size: 1/2 inch, Material: PVC Coated Steel.
Also known as: 847656070991, PV0500LT5045, CLBPV0500LT5045

Features & Benefits

  • Kits include slide mechanisms and hardware
  • Use two kits when enclosure has six collar studs for mounting panel
  • Kit catalog numbers ending in 2 contain two slide mechanisms; catalog numbers ending in 4 contain four slide mechanisms

Specifications

Diameter: 1/2 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel