High Bay Fixture, T8, 4', 4-Lamp, 32W, 120-277V

Item #: 0918914

Cat #: IBZT8 4

UPC: 745977147661

Call for price
Company wide:
0 in stock
Documents & Guides
4' High Bay Fixture, (4) 32W T8 Lamps, Narrow Distribution, Instant Start Electronic Ballast.

Overview

4' High Bay Fixture, (4) 32W T8 Lamps, Narrow Distribution, Instant Start Electronic Ballast.
Also known as: 745977147661, IBZT8 4, LITIBZT84

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277