Refill Cartridge, Polyester, 1/4" x 18'

Item #: 0918892

Cat #: 1805442

UPC: 071701059970

$ 28.41 EA
Company wide:
34 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 1/4" x 18', Color: Black on White.

Overview

Refill Cartridge, Polyester Tape, Dimensions: 1/4" x 18', Color: Black on White.

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701059970, 1805442, DYM1805442

Specifications

Material: Polyester
Length: 18 ft
Width: 1/4 in
Color: White
Family / Style: RHINO 4200
Material: Polyester
Width: 1/4 in
Family / Style: RHINO 4200
Length: 18 ft
Color: White