10-4/10-2/10-1 2BK 2RD 2WE GN Home Run Cable®, 1000'

Item #: 0918850

Cat #: 1911-60-00

UPC: 077680112767

Company wide:
0 in stock
Documents & Guides
10-4/10-2/10-1 2BK 2RD 2WE GN Home Run Cable®, Plain Interlocked Galvanized Steel Armor , 1000' Reel, Type MC

Overview

10-4/10-2/10-1 2BK 2RD 2WE GN Home Run Cable®, Plain Interlocked Galvanized Steel Armor , 1000' Reel, Type MC

Introduced in the 1980s, Atkore's Home Run Cable® is a multi-conductor Type MC cable for power & lighting, with color-coded phase conductors with separate circuit markings. Suitable for use in hotels, office buildings, and warehouses, it meets UL Standard 1569 and NEC 330, and has no conductor limit. Derating is required per NEC® Table 310.15(B)(3)(a). It has polypropylene tape, insulated green grounding, and galvanized steel armor (aluminum available). See Atkore's MC Plus for a modern Neutral per-phase design.

Also known as: 077680112767, 1911-60-00, AFC19116000

Specifications

Gauge: 10 AWG
Jacket: Steel
Length: 1000 ft
Conductors: 6
Gauge: 10 AWG
Length: 1000 ft
Jacket: Steel
Conductors: 6