M18 Power Source

Item #: 0918791

Cat #: 49-24-2371

UPC: 045242285945

$ 49.50 EA
Company wide:
2 in stock
Documents & Guides
Milwaukee 49-24-2371 M18 Power Source. Voltage: 18V. Power Output: 500 mA., 2.1 amp Powered USB Port Charges All Portable Electronic Devices, Including Tablets. Compatible with all M18™ Battery Packs. Compatible with all M12™ Heated Gear with Expandable Battery Pocket. (Battery sold separately).

Overview

Milwaukee 49-24-2371 M18 Power Source. Voltage: 18V. Power Output: 500 mA., 2.1 amp Powered USB Port Charges All Portable Electronic Devices, Including Tablets. Compatible with all M18™ Battery Packs. Compatible with all M12™ Heated Gear with Expandable Battery Pocket. (Battery sold separately).

The M18™ power source, compatible with both M18™ compact and XC™ battery packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12™ heated jackets, providing up to 18 hours of continuous heat on a single charge with an XC™ battery pack.

Also known as: 045242285945, 49-24-2371, MIL49242371

Features & Benefits

  • Compatible with M18™ compact and XC™ batteries
  • Powered USB port charges portable electronic devices
  • Compatible with M12™ heated jackets with the expandable battery pocket
  • Includes (1) M18™ power source (49-24-2371)

Specifications

Volts DC: 18
Volts DC: 18