14 AWG, XHHW-2, Stranded Copper, 2500'

Item #: 0918774

Cat #: 14XHHWCSTRPINX2500

UPC:

$ 0.33 FT
Company wide:
12,500 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Pink, 2500 ft. Reel

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Pink, 2500 ft. Reel
Also known as: 14XHHWCSTRPINX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 14 AWG
Color: Pink
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Gauge: 14 AWG
Jacket: XLPE
Length: 2500 ft
Conductors: 1
Color: Pink
Stranding: Stranded