Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V
Item #: 0918723
Cat #: N280426G050
UPC: 783510219178
$ 6163.08 EA
Company wide:
0
in stock
Documents & Guides
Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Overview
Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219178, N280426G050, HOFN280426G050
Features & Benefits
- Narrow design accommodates 12-inch (300-mm) deep cabinets
- Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Attractive industrial design with minimal use of visible fasteners
- Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
- Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
- R407C, R513A or R134a refrigerants
- Models for 115, 230 and 400/460 3-phase VAC power input
- Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
- Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
Specifications
| Width: | 11.500 in |
| Depth: | 14 in |
| Color: | Light Gray |
| Height: | 28 in |
| Weight: | 89 lb |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 4 |
| Mounting: | Side wall |
| Width: | 11.500 in |
| Color: | Light Gray |
| Weight: | 89 lb |
| IP/NEMA Rating: | NEMA 4 |
| Depth: | 14 in |
| Height: | 28 in |
| Finish: | Powder Coated |
| Mounting: | Side wall |