Gp Tp1 3ph Al 75kva 240-480y/277

Item #: 0918699

Cat #: NMK075DK

UPC: 803423055257

Company wide:
0 in stock

Overview

Gp Tp1 3ph Al 75kva 240-480y/277
Also known as: 803423055257, NMK075DK, HMDNMK075DK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA