Terminal Block, Marker Carrier, 44.5mm x 19.5mm, Beige

Item #: 0918696

Cat #: 0292460000

UPC: 008190105444

Company wide:
0 in stock
Documents & Guides
Terminal Block, Marker Carrier, 44.5mm x 19.5mm, Beige

Overview

Terminal Block, Marker Carrier, 44.5mm x 19.5mm, Beige
Also known as: 008190105444, 0292460000, WDM0292460000

Specifications

Type: Terminal Block, Marker Carrier
Mounting: DIN Rail
Color: Beige
Height: 19.500 mm
Width: 44.500 mm
Type: Terminal Block, Marker Carrier
Color: Beige
Width: 44.500 mm
Mounting: DIN Rail
Height: 19.500 mm