Adjustable Trim, 4", White

Item #: 0918693

Cat #: B1461WH

UPC: 847801008343

Company wide:
0 in stock
Documents & Guides
Adjustable Trim, Diameter: 4 inch, Color: White

Overview

Adjustable Trim, Diameter: 4 inch, Color: White
Also known as: 847801008343, B1461WH, ETEB1461WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in