Terminal Block, Feed Through, Dark Beige, 4mm, Screw Connection

Item #: 0918691

Cat #: 1020100000

UPC: 008190150611

Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed Through, Dark Beige, 4 mm, Screw Connection, W-Series, 28 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Feed Through, Dark Beige, 4 mm, Screw Connection, W-Series, 28 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

Klippon® Connect with clamping yoke Technology The high reliability and variety of designs of the terminal blocks with clamping yoke connections make planning easer and optimizes operational safety. Klippon® Connect provides a proven response to a range of different requirements.

Also known as: 008190150611, 1020100000, WEI1020100000

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Dark Beige
Amps: 28
Size: 4 mm
Volts AC: 600
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 28
Volts AC: 600
Volts DC: 600
Color: Dark Beige
Size: 4 mm