103MCASOL277 BRO ORA GRA GRE

Item #: 0918684

Cat #: 103MCASOL277X1000

UPC: 077680142351

Company wide:
0 in stock
Documents & Guides
No Documents Available
103MCASOL277 BRO ORA GRA GRE

Overview

103MCASOL277 BRO ORA GRA GRE
Also known as: 077680142351, 103MCASOL277X1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600