Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 1 AWG

Item #: 0918678

Cat #: YA1CN

UPC: 781810059777

Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810059777, YA1CN, BURYA1CN

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1