Thql 3 Pole 240v 10k Ic 45 Amp

Item #: 0918649
Cat #: THQL32045
UPC:
$ 109.04 EA
Company wide:
1 in stock
Documents & Guides
Q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications."

Overview

Q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications."
Also known as: THQL32045, BKRGENTHQL32045

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Family / Style: Q Line
Interrupt Rating AC: 10kA
Poles: 3
Amps: 45
Interrupt Rating AC: 10kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)