This product has been discontinued.
This product may not be available in all locations.

Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts
Item #: 0918604
Cat #: 100-C30J00
UPC: 662072593189
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts
Overview
Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts
Also known as: 662072593189, 100-C30J00, ALB100C30J00
Specifications
| Poles: | 3 |
| Type: | Contactor |
| Volts AC Control: | 24 |
| Amps: | 30 |
| Family / Style: | 100-C |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Family / Style: | 100-C |
| Type: | Contactor |
| Amps: | 30 |