37W R40 Incandescent Lamp, Clear Heat

Item #: 0918563

Cat #: S4366

UPC: 045923043666

$ 11.78 EA
Company wide:
0 in stock
375 Watt R40 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt

Overview

375 Watt R40 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923043666, S4366, SATS4366

Specifications

Color: Clear
Wattage: 375
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 375
Volts AC: 120
Shape: R40 (Blown Reflector)
Dimmable: Yes