Series C F-frame Molded Case Circuit Breaker

Item #: 0918555

Cat #: FD3015LA04

UPC: 786679096192

$ 3228.83 EA
Company wide:
0 in stock
Series C F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out, 3-poles, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out, 3-poles, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679096192, FD3015LA04, CUTFD3015LA04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15