Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, Steel

Item #: 0918514

Cat #: B22SHA-240GLV

UPC: 781011034467

Company wide:
0 in stock
Documents & Guides
Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, 12 Gauge Steel, 9/16"x 1-1/8" Slots

Overview

Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, 12 Gauge Steel, 9/16"x 1-1/8" Slots

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011034467, B22SHA-240GLV, BLIB22SHA240GLV

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in