Snap Back Arbor, Hex Shank, 9/16 to 1-3/16"

Item #: 0918502

Cat #: 1779669

UPC: 885363004687

$ 13.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Hole Saw Arbor; Snap-back; Arbor Size: 5l; Shank Diameter: 3/8 In And Larger; Thread Size: 1/2-20 In; Shank Type: Hex; Hole Saw Size: 9/16 - 1-3/16 In ***Arbor Only***

Overview

Hole Saw Arbor; Snap-back; Arbor Size: 5l; Shank Diameter: 3/8 In And Larger; Thread Size: 1/2-20 In; Shank Type: Hex; Hole Saw Size: 9/16 - 1-3/16 In ***Arbor Only***

LENOX has a complete range of arbors and accessories, including extensions and pilot bits for all hole saw types. Several arbors have special features such as quick attachment, plug ejection or hole enlarging.

Also known as: 885363004687, 1779669, LNX1779669

Features & Benefits

  • Quick change for faster and easier engagement/disengagement of hole saw
  • Drives off pins, not threads preventing threads from stripping
  • No tools needed
  • No adapter required

Specifications

Length: 1 3/16 in
Diameter: 9/16 in, 1 3/16 in
Material: Steel
Length: 1 3/16 in
Material: Steel
Diameter: 9/16 in, 1 3/16 in