7W MR16 LED Lamp, 30K

Item #: 0918501

Cat #: LED7MR16GU1030KNFL

UPC: 762148250098

$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Dimmable Elite LED Lamp, 7W, 120V, Bulb: MR16, Base:GU10, Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: 20°, Lamp Life: 25,000 Hrs. 50W Equivalent.

Overview

Dimmable Elite LED Lamp, 7W, 120V, Bulb: MR16, Base:GU10, Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: 20°, Lamp Life: 25,000 Hrs. 50W Equivalent.
Also known as: 762148250098, LED7MR16GU1030KNFL, TCPLED7MR16GU1030K

Specifications

Lumens: 525
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 20°
Lumens: 525
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Dimmable: Yes
Angle: 20°