1.5V D Battery (12PK)

Item #: 0918432
Cat #: ALD-12PPJ
UPC: 012800474127
$ 1.92 EA
Company wide:
1,585 in stock
Documents & Guides
1.5V, Alkaline, D Batteries, Ordered in Multiples of 12

Overview

1.5V, Alkaline, D Batteries, Ordered in Multiples of 12
Rayovac® UltraPro™ batteries are the #1 selling industrial batteries among top industrial distributors. These long-lasting alkaline batteries are mercury free and guaranteed fresh for 10 years (5 years for 9V). Whether you need shrink packaging or contractor packaging to help organize and protect batteries from damage and short circuiting, Rayovac® has a program to fit your needs.
Also known as: 012800474127, ALD-12PPJ, RAYALD12PP

Specifications

Volts DC: 1.500
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)