1.5V AA Battery (24PK)

Item #: 0918429
Cat #: ALAA-24PPJ
UPC: 012800474097
$ 0.64 EA
Company wide:
9,491 in stock
Documents & Guides
1.5V, Alkaline, AA Batteries, Ordered in Multiples of 24

Overview

1.5V, Alkaline, AA Batteries, Ordered in Multiples of 24
Rayovac® UltraPro™ batteries are the #1 selling industrial batteries among top industrial distributors. These long-lasting alkaline batteries are mercury free and guaranteed fresh for 10 years (5 years for 9V). Whether you need shrink packaging or contractor packaging to help organize and protect batteries from damage and short circuiting, Rayovac® has a program to fit your needs.
Also known as: 012800474097, ALAA-24PPJ, RAYALAA24PP

Specifications

Volts DC: 1.500
Size: AA
Volts DC: 1.500
Size: AA

Customer Reviews

No reviews for this product
(0)