This product has been discontinued.

Spirit Printer Refill Labels, 2", Reflective/Red
Item #: 0918428
Cat #: 591-00265
UPC: 089306341352
Company wide:
0
in stock
Discontinued
Documents & Guides
Spirit Printer Refill Labels, 2" x 20', Reflective, VL, Red, 1/pkg
Overview
Spirit Printer Refill Labels, 2" x 20', Reflective, VL, Red, 1/pkg
Also known as: 089306341352, 591-00265, TYN59100265
Specifications
| Width: | 2 in |
| Color: | Red |
| Material: | Vinyl |
| Length: | 30 ft |
| Width: | 2 in |
| Material: | Vinyl |
| Color: | Red |
| Length: | 30 ft |