Sign Printer

Item #: 0918422
Cat #: 557-00112
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sign Printer, Capacity: Up to 2" Wide Labels, DPI: 203

Overview

Sign Printer, Capacity: Up to 2" Wide Labels, DPI: 203
Also known as: 557-00112, TYN55700112

Specifications

Width: 2 in
Width: 2 in

Customer Reviews

No reviews for this product
(0)