Sustainable

Flood Light, Landscape, 12.4W, 12V, Bronze *** Discontinued ***

Item #: 0918411
Cat #: 15753AZT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light, Landscape, 12.4 Watt, 12 Volt, Bronze, Width: 3-1/2 in *** Discontinued ***

Overview

Flood Light, Landscape, 12.4 Watt, 12 Volt, Bronze, Width: 3-1/2 in *** Discontinued ***
Also known as: 15753AZT, KIC15753AZT

Specifications

Volts AC: 12
Material: Bronze, Aluminum
Diameter: 3 1/2 in
Type: Flood Light
Wattage: 9, 12.400
Color: Bronze
Light Technology: LED
Volts AC: 12
Diameter: 3 1/2 in
Wattage: 9, 12.400
Light Technology: LED
Material: Bronze, Aluminum
Type: Flood Light
Color: Bronze

Customer Reviews

No reviews for this product
(0)