FH Class H/R Fuse Block Cover

Item #: 0918410

Cat #: LFH25060FBC

UPC: 079458188684

$ 34.07 EA
Company wide:
0 in stock
Documents & Guides
60A, 250V, Fuse Holder Accessories Class H/R Fuse Block Cover

Overview

60A, 250V, Fuse Holder Accessories Class H/R Fuse Block Cover

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458188684, LFH25060FBC, LFULFH25060FBC

Specifications

Type: Cover
Class: H
Standards: California Proposition 65
Type: Cover
Standards: California Proposition 65
Class: H