Very Fast-acting Semiconductor Fuse

Item #: 0918341

Cat #: KLC150

UPC: 079458230864

$ 270.01 EA
Company wide:
0 in stock
Documents & Guides
"fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 150 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 1 1/2 Diameter X 4 3/8 Length Inch, Features: Very Fast Acting"

Overview

"fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 150 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 1 1/2 Diameter X 4 3/8 Length Inch, Features: Very Fast Acting"

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.

Also known as: 079458230864, KLC150, LFUKLC150

Specifications

Amps: 150
Volts AC: 600
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Semi Conductor Fuse
Amps: 150
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Volts AC: 600
Standards: California Proposition 65