WALL 52W NEUT BRONZE

Item #: 0918220

Cat #: WPLED52N

UPC: 019813029191

$ 806.30 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 52W NEUTRAL LED BRONZE

Overview

LPACK WALLPACK 52W NEUTRAL LED BRONZE
Also known as: 019813029191, WPLED52N, RABWPLED52N

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze