Knockout Seal, 2", Snap-In, Steel

Item #: 0918211

Cat #: KO200

UPC: 781002160502

$ 3.89 EA
Company wide:
149 in stock
Documents & Guides
2", Knockout Seal, Snap-In, Steel

Overview

2", Knockout Seal, Snap-In, Steel

Knockout Seals are used to seal exposed knock-out holes in metal enclosures or outlet boxes.

Also known as: 781002160502, KO200, DOTKO200

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 2 in