Abb S201udc-k50 S200udc Mcb 1p K 50

Item #: 0918181

Cat #: S201UDC-K50

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S201UDC-K10 MCB K 50A 60V

Overview

ABB S201UDC-K10 MCB K 50A 60V
Also known as: S201UDC-K50, ABBS201UDCK50

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 14 kA