CAT 5E UTP General Communication Cable

Item #: 0918168

Cat #: 50781111

UPC: 619172070799

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Pink - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Pink - Pull Pack Length: 1000 ft.
Also known as: 619172070799, 50781111, 424CMRCAT5EPKPPGNC

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Pink
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: Pink
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded