HINGE SCREW COVER WIREWAY, ELBOW 6X6

Item #: 0918151

Cat #: 66 HSLIN

UPC: 782051479867

$ 230.85 EA
Company wide:
0 in stock
Documents & Guides
HINGE SCREW COVER WIREWAY, ELBOW 6X6

Overview

HINGE SCREW COVER WIREWAY, ELBOW 6X6
Also known as: 782051479867, 66 HSLIN, CIR66HSLIN

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°