600A/1P HD 600VDC NF SAFETY SW NEMA12

Item #: 0918082

Cat #: DH166UDKN

UPC: 786685384436

$ 7224.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton DC disconnect, Single-throw, 600A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire

Overview

Eaton DC disconnect, Single-throw, 600A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire

ES-CDPA-Eaton DC Disconnects (PV Applications)

Also known as: 786685384436, DH166UDKN, CUTDH166UDKN

Specifications

Amps: 600
Volts DC: 600
Mounting: Surface
Poles: 1
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 600
Mounting: Surface
Class: R
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1
Volts AC: 600