400A/1P HD 600VDC NF SAFETY SW NEMA12

Item #: 0918081

Cat #: DH165UDKN

UPC: 786685384429

$ 3608.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton DC disconnect, Single-throw, 400A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire

Overview

Eaton DC disconnect, Single-throw, 400A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire

ES-CDPA-Eaton DC Disconnects (PV Applications)

Also known as: 786685384429, DH165UDKN, CUTDH165UDKN

Specifications

Amps: 400
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 12
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 1