Standby Generator System

Item #: 0918019

Cat #: EGEN30GNSY

UPC: 786685401874

Company wide:
0 in stock
Documents & Guides
Standby Generator System , Liquid Cooled, 30 kWkW Rating, Three-phase, 208V, Fuel = Natural gas, Steel Enclosure,

Overview

Standby Generator System , Liquid Cooled, 30 kWkW Rating, Three-phase, 208V, Fuel = Natural gas, Steel Enclosure,
Also known as: 786685401874, EGEN30GNSY, CUTEGEN30GNSY

Specifications

Wattage: 30 kW
Type: Liquid Cooled
Wattage: 30 kW
Type: Liquid Cooled