20A TR Residential Grade Duplex Receptacle, 5-20R, Gray

Item #: 0917956

Cat #: T5820-GY

UPC: 078477450253

$ 6.36 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.

20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Gray

Also known as: 078477450253, T5820-GY, LEVT5820GY

Specifications

Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Gray
NEMA Configuration: 5-15R