1
more

C440 (1-5a) Sz 00 Fvnr Str 120vac Gnd Flt
Item #: 0917946
Cat #: AN19AN0A5G005
UPC: 786685414249
$ 667.77 EA
Company wide:
0
in stock
Documents & Guides
C-H AN19AN0A5G005 SZ00 120VAC ELECTRONIC O/L W/GROUND FAULT 1-5 FLA
Overview
C-H AN19AN0A5G005 SZ00 120VAC ELECTRONIC O/L W/GROUND FAULT 1-5 FLA
Eaton NEMA Non-Reversing Freedom Series Starter Catalog#:AN19AN0A5G005 Eaton NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Ground fault feature set, SEL Reset, SEL Class (10, 20), 120V/60 Hz or 110V/50 Hz
Also known as: 786685414249, AN19AN0A5G005, CUTAN19AN0A5G005
Specifications
| Family / Style: | Freedom |
| Type: | Open |
| Family / Style: | Freedom |
| Type: | Open |