DIN Mounting Rail, DIN Mounting Rail, Terminal Blocks, 2 m, 15 mm, 35 mm, Steel

Item #: 0917862

Cat #: 210-197

UPC:

$ 23.10 EA
Company wide:
38 in stock
Documents & Guides
DIN Mounting Rail, DIN Mounting Rail, Terminal Blocks, 2 m, 15 mm, 35 mm, Steel

Overview

DIN Mounting Rail, DIN Mounting Rail, Terminal Blocks, 2 m, 15 mm, 35 mm, Steel

Steel carrier rail; 35 x 15 mm; 1.5 mm thick; 2 m long; slotted; similar to EN 60715

Also known as: 210-197, WAG210197

Specifications

Length: 15 m
Material: Steel
Length: 15 m
Material: Steel