Fluorescent Lamp, Slimline, Instant Start, 75W, T12, 4100K ***Product Available For Local Pick-Up On

Item #: 0917760

Cat #: F96T12/CW Supreme/ALTO

UPC: 046677423193

$ 23.18 EA
Company wide:
308 in stock
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 89, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42319-4* ** Product available for local pick-up only ** ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 89, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 42319-4* ** Product available for local pick-up only ** ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Also known as: 046677423193, F96T12/CW Supreme/ALTO, PHIF96T12CWSUPREM*, 8 ft single-pin fluorescent

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start
Lumens: 5000
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Lumens: 5000
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Instant Start
Wattage: 75
Color Rendering Index (CRI): 89
Base: 1-Pin (Fa8)