Panel Board, Interior, PRL2A, 225A, 480Y/277V, 42 Circuits

Item #: 0917706

Cat #: PRL2A3225X42AS

UPC: 782116063987

Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 782116063987, PRL2A3225X42AS, CUTPRL2A3225X42AS

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Volts AC: 480, 277
Circuits: 42
Amps: 225
Type: Main Breaker
Phase: 3
Circuits: 42
Spaces: 42
Volts AC: 480, 277
Amps: 225