12/2 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable

Item #: 0917675

Cat #: 947220501

UPC: 029892309480

$ 1.49 FT
Company wide:
0 in stock
Documents & Guides
Round Speaker Cable, 12 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.286", Color: White, Reel Length: 500 ft.

Overview

Round Speaker Cable, 12 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.286", Color: White, Reel Length: 500 ft.
Also known as: 029892309480, 947220501, 122CL3NWHSTRRLX500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Jacket: PVC
Color: White
Volts AC: 300
Gauge: 12 AWG
Material: Copper
Shielding: Unshielded