AV 14/4C 105/S IN-WALL DB CL3 WE 500BX

Item #: 0917672

Cat #: 945444501

UPC: 029892366414

$ 1.86 FT
Company wide:
0 in stock
Documents & Guides
14-105 /C IN-WALL CL3 DIRECT BURIAL WHITE 500 FT

Overview

14-105 /C IN-WALL CL3 DIRECT BURIAL WHITE 500 FT
Also known as: 029892366414, 945444501, 144CL3NGRSTRPBX500

Specifications

Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Color: White
Gauge: 14 AWG
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 4
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded