Equipment Rack Angles

Item #: 0917656

Cat #: DBERA6U

UPC: 783510145378

$ 127.36 EA
Company wide:
0 in stock
Equipment Rack Angles, Can Be Added To 36" & 48" Tall Cabinets For Extra 19" Rack Equipment Mounting

Overview

Equipment Rack Angles, Can Be Added To 36" & 48" Tall Cabinets For Extra 19" Rack Equipment Mounting

The Equipment Rack Angles can be added to 36-in. and 48-in. tall cabinets for extra 19-in rack equipment mounting. The EIA spaced holes are tapped 10-32. They mount to raised pads on the cabinet back on the inside with the hardware that is provided.

Also known as: 783510145378, DBERA6U, HOFDBERA6U

Features & Benefits

  • The Equipment Rack Angles can be added to 36-in. and 48-in. tall cabinets for extra 19-in rack equipment mounting
  • The EIA spaced holes are tapped 10-32
  • They mount to raised pads on the cabinet back on the inside with the hardware that is provided

Specifications

Material: Steel
Finish: Galvanized
Weight: 2.500 lb
Material: Steel
Weight: 2.500 lb
Finish: Galvanized