D-Box Type 1, 48.00x24.00x12.00, Lt Gray, Steel

Item #: 0917653

Cat #: DBS482412G

UPC: 783510143725

$ 1527.09 EA
Company wide:
0 in stock
D-Box cabinets house 19-inch network equipment in public locations where low profiles are necessary. This D-Box Type 1, DBS482412G item measures 48.00x24.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

D-Box cabinets house 19-inch network equipment in public locations where low profiles are necessary. This D-Box Type 1, DBS482412G item measures 48.00x24.00x12.00 inches with a material of Steel colored Lt Gray.

Ideal for retail applications where it is necessary to house 19-inch network equipment in a public location, the horizontally-oriented D-Box is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes

Also known as: 783510143725, DBS482412G, HOFDBS482412G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Material: Steel
Depth: 12.340 in
Width: 24 in
Height: 48 in
Depth: 12.340 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel